Motion
66261136209

NORTON ABRASIVES
66261136209

Metal Sanding Roll - 240 Grit, Aluminum Oxide, 2 in Wide , 50 yd Long
Mi Item #07568375
MFR #66261136209
Price$71.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261136209

Metal Sanding Roll - 240 Grit, Aluminum Oxide, 2 in Wide , 50 yd Long
Mi Item #07568375
MFR #66261136209

Mfr description
66261136209 2 X 50 YDS 240 GRIT A/O
  • Quality P-graded aluminum oxide abrasive grain delivers fast cut rate and consistent finish on metals
  • Smooth, flexible J-weight cotton backing provides superior conformability to complex surfaces and better finishes
  • Advanced full resin bond system provides exceptional grain adhesion for longer life on aluminum, fiberglass, composites, hard woods and soft woods
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.64/each

Specifications

Dimensions

  • Backing Weight
    J Weight
  • Overall Length
    45.72 m, 50 yd
  • Overall Width
    2.0000 in, 50.80 mm
  • Roll Length
    50 yd
  • Roll Width
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Aluminum Oxide
  • Backing Material
    Cotton, Polycotton
  • Color
    Red
  • Grade
    Very Fine
  • Grit Number
    240
  • Number Of Pieces
    1
  • Package Quantity
    1
  • UPC_NO
    66261136209
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)