Specifications
Dimensions
- Inside Width0.500 in
- Link Plate Height0.687 in
- Link Plate Thickness0.125 in
- Overall Length10 ft
- Pin Diameter0.234 in
- Pin Length1.250 in
- Roller Diameter0.469 in
- Weight1.045 lbs
Details
- Chain ConstructionRiveted
- Chain Number & Pitch2060 / 1-1/2 in
- Finish CoatingHot Dip Lubricated
- Manufacturer Catalog Number32297
- MaterialCarbon Steel
- Material SpecificationHeat Treated / Silver Shield
- Measurement StandardImperial
- Number Of Links80
- Number Of Strands Across1
- Operating Temperature Range0 to 350 °F °F
- Product TypeRoller Chain
- SeriesDouble Pitch Heavy
- Standards MetB29.1
- UPC_NO642051322979
- Working Load Capacity1410 lb
Overview
Mfr description
C2060H RIV CHAIN SILVER SHIELD CR
- Price per ft
- Overall Length 10 ft