1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RENOLD JEFFREY
C2040HSS26I
C2040HSS26I - C2040 HYDRO SERVICE C/L SC / 2040C
MI ITEM #
07568498
MFR #
C2040HSS26I
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Parts and Accessories
RENOLD JEFFREY C2040HSS26I
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RENOLD JEFFREY
C2040HSS26I
C2040HSS26I - C2040 HYDRO SERVICE C/L SC / 2040C
MI ITEM #
07568498
MFR #
C2040HSS26I
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
C-2040-HSC CONN LINK SC
Specifications
Chain Pitch
1 in
Specifications Met
ANSI
Pin Diameter
0.156 in
Pin Length
0.701 in
Weight
0.03 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data