Motion
C2040 SPRING CLIP CONN LINK SILVER SHIELD

TIMKEN DRIVES LLC
C2040 SPRING CLIP CONN LINK SILVER SHIELD

Connecting Link - 2040 / 1 in Chain & Pitch, Spring Clip, Carbon Steel Material, Rust Preventive Coating Finish
Mi Item #07568499
MFR #C2040 SPRING CLIP CONN LINK SILVER SHIELD
Price$28.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
C2040 SPRING CLIP CONN LINK SILVER SHIELD

Connecting Link - 2040 / 1 in Chain & Pitch, Spring Clip, Carbon Steel Material, Rust Preventive Coating Finish
Mi Item #07568499
MFR #C2040 SPRING CLIP CONN LINK SILVER SHIELD

Mfr description
DRV-C2040-1 SC CO LINK CR;39371 C2040
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.03/each

Specifications

Dimensions

  • Chain Size & Pitch
    2040 / 1 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.060 in
  • Pin Diameter
    0.156 in
  • Pin Length
    0.6380 in, 16.21 mm
  • Pitch
    1 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.3120 in, 7.92 mm
  • Weight
    0.34 lbs, 0.51 kg
  • Weight per Foot
    0.34 lbs, 0.51 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Spring Clip
  • Chain Number
    C2040
  • Chain Number & Pitch
    2040 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Transmission
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Yes
  • Finish Coating
    Rust Preventive Coating
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    39371
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated / Silver Shield
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 ºF °F
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    C2040
  • Standards Met
    B29.1
  • Type
    Connecting Link
  • UPC_NO
    642051393719
  • Working Load Capacity
    615 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)