Motion
11665154055

PFANNENBERG
11665154055

Filterfans® Standard Filter Fan - Indoor, 8.78 in x 8.78 in Cutout Dia., 115 V ac, 155 cfm, 10.00 in Nominal Fan Size, Black - RAL 9011, Side Mount
MI ITEM #07568630
MFR #11665154055
Price$591.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
11665154055

Filterfans® Standard Filter Fan - Indoor, 8.78 in x 8.78 in Cutout Dia., 115 V ac, 155 cfm, 10.00 in Nominal Fan Size, Black - RAL 9011, Side Mount
MI ITEM #07568630
MFR #11665154055

Mfr description
11665154055 12" FILTER FAN
  • Fluted type filter provides 3X longer life before clogging
  • Tool-less quick install design for all NEMA enclosure wall thickness (steel, fiberglass, polycarbonate)
  • Uses best in class fans for superior airflow(CFM) and service life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$591.48/each

Specifications

Dimensions

  • Depth
    4.69 in
  • Height
    9.92 in
  • Nominal Fan Size
    10.00 in
  • Weight
    3.33 lbs
  • Width
    9.92 in

Details

  • 2D Drawings
  • Color
    Light Grey - RAL 7035
  • Connection Type
    spring-type terminal
  • Cutout Dimensions
    8.78 in x 8.78 in
  • Environmental Comp
    Indoor
  • Environmental Protection Standard
    Type 12 - standard filter
  • Fan Type
    Filter Fan - Standard
  • Filter Efficiency
    91.00%
  • Filter Quality Class
    G4 Fluted Polyester
  • Frequency
    50/60 Hz
  • L10 Service Life
    80000 hrs
  • Manufacturer Product Page
  • Material
    self-extinguishing, UL 94 VO injection-molded thermoplastic
  • Maximum Air Flow
    224 cfm
  • Mounting Style
    Side Mount
  • Noise Level
    52 dB
  • Power Consumption
    95 W
  • Series
    PF 4.0™ Series
  • Standards Met
    UL, cUL, CE, (on request: GOST)
  • Technical Data Sheet
  • Type Of Bearing
    ball bearing
  • Typical Applications
    Industrial automation enclosures, Electrical control cabinet, Pump panel, Standalone data rack,
  • Unimpeded Airflow
    155 cfm
  • UPC_NO
    4061131026846
  • Voltage
    115 V ac
  • Voltage Tolerance
    +/- 10%

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)