Motion
8402 1 1/2" X 72 YARDS GREEN TAPE UPC 00051138959135

3M
8402 1 1/2" X 72 YARDS GREEN TAPE UPC 00051138959135

Film Tape - Length: 36 yd, Width: 1.5 in, Green
Mi Item #07568714
MFR #8402 1 1/2" X 72 YARDS GREEN TAPE UPC 00051138959135
Price$63.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
8402 1 1/2" X 72 YARDS GREEN TAPE UPC 00051138959135

Film Tape - Length: 36 yd, Width: 1.5 in, Green
Mi Item #07568714
MFR #8402 1 1/2" X 72 YARDS GREEN TAPE UPC 00051138959135

Mfr description
8402 1 1/2" X 72 YARDS GREEN TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Works in demanding conditions and retains flexibility in autoclave conditions in temperatures ranging from -60°F (-50°C) to 350°F (177°C)
  • Silicone adhesive provides clean removal from a variety of surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.81/each

Specifications

Dimensions

  • Length
    36 yd
  • Tensile Strength
    25.0
  • Width
    1.5 in

Details

  • Adhesive Material
    Silicone
  • Backing Material
    Polyester
  • Color
    Green
  • Elongation at Break
    125 %
  • Manufacturer Upc Number
    00051138959135
  • Max Operating Temperature
    425 °F
  • Operating Temperature Range
    -60 to 425 °F
  • UPC_NO
    00051138959135
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)