Motion
PJ4P
PJ Series Planer Jack, 8 ton Sustaining Capacity, 4 in Operable Rise -
Mi Item #07568824
MFR #PJ4P
Price$1,257.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PJ Series Planer Jack, 8 ton Sustaining Capacity, 4 in Operable Rise -
Mi Item #07568824
MFR #PJ4P

Mfr description
PJ4P SCREW JACK 8 TON 4" RISE
  • Side locking screw keeps the jack extended and prevents lowering due to vibration
  • Screw provides adjustments for exact leveling
  • Ideal for leveling plane beds, millers and machinery
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,257.83/each

Specifications

Dimensions

  • Lowered Height
    7.500 in
  • Raised Height
    11.500 in
  • Stroke
    4.000 in
  • Weight
    12 lbs

Details

  • Capacity
    8 ton
  • Power Source
    Mechanical
  • Series / Type
    PJ Series / Screw Jack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)