Motion
LFR-3/4-D-O-MAXI-NPT

FESTO CORPORATION
LFR-3/4-D-O-MAXI-NPT

Precision Air Regulator - 3/4 in Inlet Port, NPT, NPT Outlet Thread
Mi Item #07568924
MFR #LFR-3/4-D-O-MAXI-NPT
Price$843.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFR-3/4-D-O-MAXI-NPT

Precision Air Regulator - 3/4 in Inlet Port, NPT, NPT Outlet Thread
Mi Item #07568924
MFR #LFR-3/4-D-O-MAXI-NPT

Mfr description
173806 LFR-3/4-D-O-MAXI-NPT REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$843.34/each

Specifications

Dimensions

  • Connection Size
    0.7500 in
  • Inlet Port Size
    3/4 in

Details

  • Inlet Port Type
    NPT
  • Outlet Port Thread Type
    NPT
  • Series/System
    D
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)