Motion
05H406 1-1/2"X2" DEPTH CARBIDE UNIV.

WALTER SURFACE TECH
05H406 1-1/2"X2" DEPTH CARBIDE UNIV.

05H406 1-1/2"X2" DEPTH CARBIDE UNIV.
Mi Item #07568950
MFR #05H406 1-1/2"X2" DEPTH CARBIDE UNIV.
Price$207.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
05H406 1-1/2"X2" DEPTH CARBIDE UNIV.

05H406 1-1/2"X2" DEPTH CARBIDE UNIV.
Mi Item #07568950
MFR #05H406 1-1/2"X2" DEPTH CARBIDE UNIV.

Mfr description
05H406 1-1/2"X2" DEPTH CARBIDE UNIV.
  • Walter Carbide Core Cut annular cutters accurately drill large diameter holes in a variety of hard or abrasive materials such as stainless steel, cast iron, tough alloys or composite materials. They outperform and outlast conventional HSS cutters and allow for higher speed and feed rates while requiring less effort to cut through some of the industry’s toughest metals.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$207.05/each

Specifications

Dimensions

  • Cutter Diameter
    1-3/8 in
  • Cutting Depth
    2 in
  • Overall Length
    3.6614 in
  • Pilot Pin Diameter Comp
    0.315 in
  • Shank Diameter
    3/4 in

Details

  • Cutting Direction
    Clockwise
  • Magnetic Drill Compatibility
    Yes
  • Material
    HSS+AL+Carbide teeth
  • Material Grade
    M2Al
  • Number Of Flats
    2 Flats
  • Number Of Teeth
    6
  • Pilot Pin Compatibility
    Yes
  • Series
    CARBIDE CORE CUT ANNULAR CUTTERS
  • Shank Type
    Universal
  • Spiral Direction
    Right Hand
  • Stack Cut Teeth
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)