Motion
CM2KB40-50Z
CM2-Z ROUND BODY CYLINDER with 40 mm Bore Size
MI ITEM #07569346
MFR #CM2KB40-50Z
Price$81.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM2-Z ROUND BODY CYLINDER with 40 mm Bore Size
MI ITEM #07569346
MFR #CM2KB40-50Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$81.87/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Stroke  
    50 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    Z
  • Magnet
    With Magnet
  • Mounting Type
    Basic (Double-side Bossed)
  • Number of Switches
    2
  • Options Included
    Non-Rotating Rod, Rubber Bumpers
  • Piston Action
    Non-Rotating Rod
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod End Thread
    Male Rod End
  • Rod Type
    Non-Rotating
  • Series
    CM2-Z
  • Type
    Pneumatic

Overview

Mfr description
CM2KB40-50Z
  • Non-rotating rod: double acting single rod
  • Bore sizes: 20, 25, 32, & 40 (mm)
  • Strokes from 25mm through 300mm
  • Mounts: basic, foot, front & rear flange, single & double clevis, rod & head trunnion
  • Variety of switches and a variety of lead wire lengths

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought