Motion
051141-27409-6 2-3/4" X 45 YDS P150 STIKIT GOLD PAPER, SHEET ROLL

3M
051141-27409-6 2-3/4" X 45 YDS P150 STIKIT GOLD PAPER, SHEET ROLL

3M™ Stikit™ Gold Paper Sheet Roll 216U, 2-3/4 in x 45 yd P150 A-weight, 10 per case
MI ITEM #07569643
MFR #051141-27409-6 2-3/4" X 45 YDS P150 STIKIT GOLD PAPER, SHEET ROLL
List Price$294.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
051141-27409-6 2-3/4" X 45 YDS P150 STIKIT GOLD PAPER, SHEET ROLL

3M™ Stikit™ Gold Paper Sheet Roll 216U, 2-3/4 in x 45 yd P150 A-weight, 10 per case
MI ITEM #07569643
MFR #051141-27409-6 2-3/4" X 45 YDS P150 STIKIT GOLD PAPER, SHEET ROLL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$294.67/each for your price

Overview

Mfr description
051141-27409-6 2-3/4" X 45 YDS P150
  • For industrial/occupational use only. Not for consumer sale or use.
  • Convenient sheet roll form enables use with 2-3/4" width Stikit™ hand pads of various lengths
  • Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
  • A-weight light paper backing is suitable for hand sanding and finishing applications
  • Open coat construction provides a more aggressive cut and minimizes dust clogging on the abrasive for increased productivity
  • Load-resistant coating helps prevent premature loading of the disc surface to maximize cut and extend the life of the abrasive grains

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051141274096
  • UPC_NO
    00051141274096
  • Overall Length
    2.75 in
  • Overall Width
    45 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text