Motion
DRM1293
Drum Gauge - 3/4 in Bung Opening, Drum Position: Vertical
Mi Item #07569644
MFR #DRM1293
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drum Gauge - 3/4 in Bung Opening, Drum Position: Vertical
Mi Item #07569644
MFR #DRM1293

Mfr description
DRM1293-55G CORROSIVE DRUM GAUGE
  • Keep tabs on the tank volumes of phosphoric acid, sulfuric acid, hydrochloric acid and chlorine
  • Constructed of Kynar plastic wetted rods, PVC bushing, HDPE floats, glass calibration, PVC lock nut and Viton gasket
  • Barrel of gauge is all wetted plastic for maximum compatibility with chemicals that do not function well with metal components
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bung Opening
    3/4 in

Details

  • Drum Position
    Vertical
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)