Motion
051141-27474-4 85014 P180 STIKIT

3M
051141-27474-4 85014 P180 STIKIT

Stikit™ Paper Disc - Aluminum Oxide Abrasive Material, Yellow Color
MI ITEM #07569648
MFR #051141-27474-4 85014 P180 STIKIT
List Price$351.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
051141-27474-4 85014 P180 STIKIT

Stikit™ Paper Disc - Aluminum Oxide Abrasive Material, Yellow Color
MI ITEM #07569648
MFR #051141-27474-4 85014 P180 STIKIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$351.20/each for your price

Overview

Mfr description
051141-27474-4
  • For industrial/occupational use only. Not for consumer sale or use.
  • Convenient roll form means no liners to remove, increasing productivity
  • Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
  • A-weight light paper backing is suitable for finishing applications
  • Open coat construction minimizes dust on the abrasive and workpiece for increased productivity
  • Load-resistant coating helps prevent premature loading of the disc surface to maximize cut and extend the life of the abrasive grains

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Yellow
  • Overall Diameter
    6 in
  • Manufacturer Upc Number
    00051141274744
  • UPC_NO
    00051141274744

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text