Motion
75053888

DICHTOMATIK
75053888

0.669 X 1.26 X 0.157 NBR (BUNA) AFS Axial Face Seal
MI ITEM #07569763
MFR #75053888
Price$4.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75053888

0.669 X 1.26 X 0.157 NBR (BUNA) AFS Axial Face Seal
MI ITEM #07569763
MFR #75053888

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.91/each

Specifications

Dimensions

  • Outside Diameter
    32 mm
  • Shaft Diameter
    17 mm
  • Weight
    4 g
  • Width
    0.158 Inches

Details

  • Construction Description
    Rubber V-ring with an outer metal case
  • Description Keyword
    oil seal; dichtomatik oil seal; rotary oil seal; national oil seal; national oil seals; skf oil seal; chicago rawhide seal; tcm seals; tcm seal; radial shaft seals; radial oil seal; shaft oil seals; harwal oil seal; rubber shaft seal; shaft lip seal; trelleborg oil seal; Trelleborg oil seals; lip type oil seal; gearbox seals; rubber oil seal; bearing oil seal; parker oil seals; cr oil seal; rotary shaft oil seals; rubber lip seal; nok seal; oil seal manufacturers; chicago rawhide seals; harwal seal; double lipped seal; oil seal price; gearbox oil seal; lip seal gasket; rubber seal; rubber gasket seal; rubber seals; rubber seal ring;
  • Durometer
    70 Durometer
  • Harmonization Code
    4016.93.5020 US
  • Lip Material
    Nitrile Rubber
  • Manufacturer Catalog
    Dichtomatik Oil Seal Catalog
  • Manufacturer Catalog Number
    AFS 17-BX
  • Manufacturer Upc Number
    750886171690
  • Misalignment Tolerance
    depends on application details
  • Operating Temperature Range
    -40 To 200 °F
  • Pressure Tolerance
    Less than 10 psi
  • Seal Type
    Rubber V-ring with an Outer Metal Case
  • Series
    RB
  • Synonym
    Radial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
  • Typical Application
    Axles, Gearboxes, Other industrial uses, Pumps, Transmissions
  • UPC_NO
    750886171690

Overview

Mfr description
75053888 0.669 X1.26 X0.157 NBR BUNA AFS
  • Mounts directly to shaft, Seals out heavier contaminants than a V-ring alone,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought