Overview
Mfr description
MDUC40-50DMZ CYLINDER
Specifications
- Compact Cylinder TypePlate
- Bore Diameter
- Country of OriginJP
- Stroke50 mm
- Cylinder SeriesMU
- Manufacturer Catalog
- Made to OrderYes
- SeriesMU-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data