Motion
MGPM80TN-250AZ

SMC CORP OF AMERICA
MGPM80TN-250AZ

Guided Air Cylinder - 80 mm Bore, 250 mm Stroke
MI ITEM #07569786
MFR #MGPM80TN-250AZ
Price$940.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM80TN-250AZ

Guided Air Cylinder - 80 mm Bore, 250 mm Stroke
MI ITEM #07569786
MFR #MGPM80TN-250AZ

Mfr description
MGPM80TN-250AZ
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$940.21/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Stroke  
    250 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)