Specifications
Dimensions
- Port 1 Size/Type1/8 in BSPT
- Port 2 Size/Type6 mm Tube
- Weight391 g
Details
- DisplayDigital
- Fluid CompAir
- Input Specification0.05 mm to 0.30 mm
- Number Of Outputs1
- Output SpecificationNPN
- SeriesISA
- Standards MetCE, IP67, RoHS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)