Motion
132453

BRADY
132453

Labeling Tape & Blank Panel Labeling - Black on Red, 20.0000 in, 508 mm Width, Polyester Material, For Use with: Safety Identification
Mi Item #07570112
MFR #132453
Price$154.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
132453

Labeling Tape & Blank Panel Labeling - Black on Red, 20.0000 in, 508 mm Width, Polyester Material, For Use with: Safety Identification
Mi Item #07570112
MFR #132453

Mfr description
132453 ISOLATION BLIND TAG 25/PK
  • Economy Polyester (B-851) tags are perfect for marking on-the-spot warnings of dangerous conditions. B-851 Rigid Economy Polyester exceeds OSHA's 50 lb pull force requirement for Lockout Tagout Textured write-on surface allows for authorized signatures, dates and other special instructions Withstands moisture, grease and dirt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.13/each

Specifications

Dimensions

  • Thickness
    0.0098 in, 0.25 mm
  • Width
    20.0000 in, 508 mm

Details

  • Additional Details
    Dispenser Compatible: No | Compliance: OSHA
  • Color
    Black on Red
  • For Use With
    Safety Identification
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor
  • Manufacturer Catalog Number
    132453
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473845971
  • Material
    Polyester
  • Number Of Pieces
    25
  • Standards Met
    OSHA, RoHS
  • Technical Data Sheet
  • Type
    Safety Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)