Motion
DPZ-16-50-P-A

FESTO CORPORATION
DPZ-16-50-P-A

DPZ-16-50-P-A Twin Cylinder
Mi Item #07570142
MFR #DPZ-16-50-P-A
Price$1,333.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DPZ-16-50-P-A

DPZ-16-50-P-A Twin Cylinder
Mi Item #07570142
MFR #DPZ-16-50-P-A

Mfr description
32689 DPZ16-50-P-A PNEUMATIC CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,333.45/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Auto-Switch
    Yes
  • Compact Cylinder Type
    Twin Bore
  • Cushion Type
    Elastic cushioning rings/pads at both ends
  • Cylinder Style
    Twin Bore
  • Cylinder Suffix
    P-A
  • Guide Type
    Twin Rod
  • Magnet
    With Magnet
  • Maximum Applied Force
    242 N
  • Options Included
    Elastic Cushioning, Position Sensing
  • Product Type
    Stopper Air Cylinders
  • Rod Type
    Twin Rod
  • Series
    DPZ
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)