Motion
30-SY523-5GZ-01

SMC CORP OF AMERICA
30-SY523-5GZ-01

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Grommet, 1/8 in
MI ITEM #07570214
MFR #30-SY523-5GZ-01
List Price$46.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
30-SY523-5GZ-01

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Grommet, 1/8 in
MI ITEM #07570214
MFR #30-SY523-5GZ-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.09/each for your price

Overview

Mfr description
30-SY523-5GZ-01

Specifications

  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    Grommet
  • Flow Direction
    4-Way
  • Port Size
    1/8 in
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text