Overview
Mfr description
25039 CYLINDER ADHESIVE APPLICATOR H -
- For industrial/occupational use only. Not for consumer sale or use.
- Spray gun dispenses adhesive in a controlled pattern
- Trigger guard prevents accidental discharge of adhesive and adjusts output
- Easy attachment and removal with an adjustable wrench
- Includes 3M™ Cylinder Adhesive Spray Tip
Specifications
- Manufacturer Upc Number00051115250392
- Weight1.252 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data