Motion
NCDGBA63-1800

SMC CORP OF AMERICA
NCDGBA63-1800

NCG ROUND BODY CYLINDER with 63 mm Bore Size
MI ITEM #07570542
MFR #NCDGBA63-1800
Price$176.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGBA63-1800

NCG ROUND BODY CYLINDER with 63 mm Bore Size
MI ITEM #07570542
MFR #NCDGBA63-1800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$176.55/each

Specifications

Dimensions

  • Bore Diameter
    2.4800 in
  • Stroke  
    18 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Rubber Bumper
  • Auto-Switch
    Yes
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Country of Origin
    US
  • Cushion Type
    Adjustable air cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    BA
  • Hardware Type
    Basic style
  • Magnet
    Built-in
  • Mounting Type
    Basic style
  • Operating Pressure Range
    0.05 MPa, 1 to 8 psi, 145 psi
  • Options Included
    Built-In Magnet, Rubber Bumper
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    NCG
  • Special Applications
    Precision
  • Type
    Round Body

Overview

Mfr description
NCDGBA63-1800
  • Double acting single rod
  • Bore sizes: 3/4, 1, 2, 1 1/4, 1 1/2, & 2 1/2 (in)
  • Strokes from 1in through 12in
  • Mounts: basic, foot, flange, clevis, or trunnion
  • Variety of switches and a variety of lead wire lengths

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought