Motion
IDG20-N03B
Membrane Air Dryer - 3/8 NPT, Dew Point: -4 °F, Includes: Mounting Bracket
Mi Item #07570545
MFR #IDG20-N03B
Price$988.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Membrane Air Dryer - 3/8 NPT, Dew Point: -4 °F, Includes: Mounting Bracket
Mi Item #07570545
MFR #IDG20-N03B

Mfr description
IDG20-N03B AIRDRYER
  • Membrane air dryer series
  • Single unit style
  • 10 sizes available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$988.99/each

Specifications

Dimensions

  • Overall Height
    8.350 in
  • Overall Length
    4.450 in
  • Overall Width
    2.130 in
  • Port Size
    3/8 NPT

Details

  • Country of Origin
    JP
  • Included Options
    Mounting Bracket
  • Inlet Air Flow Rate
    8.828 scfm
  • Max Operating Temperature
    131 °F
  • Min Operating Temperature
    23 °F
  • Minimum Operating Pressure
    43 psi
  • Outlet Air Flow Rate
    7.062 scfm
  • Product Type
    Membrane Air Dryers
  • Purge Air Flow Rate
    1.765 scfm
  • Standard Dew Point
    -4 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)