Motion
NCGNN32-1200
NCG ROUND BODY CYLINDER with 32 mm Bore Size
Mi Item #07570551
MFR #NCGNN32-1200
Price$62.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NCG ROUND BODY CYLINDER with 32 mm Bore Size
Mi Item #07570551
MFR #NCGNN32-1200

Mfr description
NCGNN32-1200 CYL
  • Double acting single rod
  • Bore sizes: 3/4, 1, 2, 1 1/4, 1 1/2, & 2 1/2 (in)
  • Strokes from 1in through 12in
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.20/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Stroke  
    12 in

Details

  • Country of Origin
    US
  • Cushion Type
    Urethane cushion
  • Hardware Type
    Front nose mount
  • Mounting Type
    Front nose mount
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)