Motion
VP342-3G1-02NA

SMC CORP OF AMERICA
VP342-3G1-02NA

Solenoid Operated Air Control Valve - 110 V ac, Body Ported, 1/4 NPT
Mi Item #07570552
MFR #VP342-3G1-02NA
Price$67.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP342-3G1-02NA

Solenoid Operated Air Control Valve - 110 V ac, Body Ported, 1/4 NPT
Mi Item #07570552
MFR #VP342-3G1-02NA

Mfr description
VP342-3G1-02NA VALVE
  • 3 port, pilot poppet type valve
  • Available with power saving circuit to reduce power consumption
  • Port sizes from 1/8 to 1/2, depending on series
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.57/each

Specifications

Dimensions

  • Port Size
    1/4 NPT
  • Port Sizes
    1/4 NPT

Details

  • Coil Specifications
    110 V ac
  • Number Of Ports  
    3
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Pilot Type
    Internal Pilot
  • Piping Type
    Body Ported
  • Pressure
    0 to 101.5 psi;0 to 0.7 Mpa
  • Series
    VP300-700
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    110 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)