Motion
7100063614

3M
7100063614

Cubitron™ II Fibre Grinding Disc - 2 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Fibre Backing Material, 60 Grit, Orange Color
Mi Item #07570661
MFR #7100063614
Price$3.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100063614

Cubitron™ II Fibre Grinding Disc - 2 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Fibre Backing Material, 60 Grit, Orange Color
Mi Item #07570661
MFR #7100063614

Mfr description
94957 CUBITRON(TM) II ROLOC(TM) FIBRE
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision Shaped Grain (PSG) maintains super-sharp points that cut exceptionally fast with less pressure
  • PSG runs cooler, reducing metal discoloration/oxidation and the chance of heat related stress cracks
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.73/each

Specifications

Dimensions

  • Disc Diameter  
    2 in
  • Overall Diameter
    2 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    Grinding
  • Attachment Type
    Quick-Change TR
  • Backing Material
    Fibre
  • Coat Type
    Closed Coat
  • Color
    Orange
  • Disc Attachment Type
    Roloc TR
  • Grit Number
    60
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    7100063614
  • Manufacturer Upc Number
    00051125949576
  • Material Application
    All Metal, Aluminum, Carbon Steel, Cobalt, Exotic Alloy, Metal, Mild Steel, Nickel Alloy, Stainless Steel, Steel, Titanium
  • Max Rpm
    25000 rpm
  • Mounting Type
    Quick-Change
  • UPC_NO
    00051125949576
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)