Motion
6GS-14MDH
GlobalSpiral™ 7347-92675 Hose End - 0.375 in Hose ID
MI ITEM #07570792
MFR #6GS-14MDH
Price$60.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GlobalSpiral™ 7347-92675 Hose End - 0.375 in Hose ID
MI ITEM #07570792
MFR #6GS-14MDH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$60.55/each

Specifications

Dimensions

  • Dash Size
    14
  • Hose Dash Size
    6
  • Hose Inside Diameter
    0.3740 in
  • Overall Length
    2.59 in
  • Thread Size 1
    M22X1.5
  • Weight
    0.16 lb

Details

  • Additional Details
    GlobalSpiral couplings are specially engineered to provide superior performance for extreme high-pressure, high-impulse spiral-wire hydraulic hose applications. They can be used with all Gates MegaSys four- and six-spiral wire hose up to 6,000 psi. When used with 2-wire ferrules, GlobalSpiral couplings can also be crimped on Gates wire-braid hoses. The innovative, two-piece, no-skive design reduces assembly time, labor, fabrication errors and contamition of the ?uid power system. S, M and L Drops per ISO Fil Draft Intertiol Standard 12151-S. MGS Couplings for use with MC4-20 Crimper Only.
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type 1
    MDH
  • Fitting Shape
    Straight
  • Fitting Type
    DIN Heavy
  • For Use With
    MegaSys 4 and 6-Spiral Wire Hyd Hose up to 8K psi
  • Manufacturer Upc Number
    770075411475
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Seal Type
    Mated Angle w/O-Ring
  • Seated Angle
    24 °
  • Swivel
    No
  • UPC_NO
    770075411475

Overview

Mfr description
6GS 14MDH FITTING
  • “Bite-the-wire” crimp for improved coupling retention; Tested to an industry-leading 1,000,000 impulse cycles; +250°F temperature capability for longer assembly life; Environmentally-friendly TuffCoat plating for 347 percent better corrosion resistance than the SAE Standard;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought