Motion
184-0065-002
Char-Lynn (Eaton) Geroler & Gerotor Spool Valve Motor - Delta Series, 6-Bolt Mounting Type, 1.2500 in Output Shaft Size, 7/8-14 UNF-2B Port Size
Mi Item #07570823
MFR #184-0065-002
Price$1,125.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Char-Lynn (Eaton) Geroler & Gerotor Spool Valve Motor - Delta Series, 6-Bolt Mounting Type, 1.2500 in Output Shaft Size, 7/8-14 UNF-2B Port Size
Mi Item #07570823
MFR #184-0065-002

Mfr description
184-0065-002 MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,125.66/each

Specifications

Dimensions

  • Motor Port Size
    7/8-14 UNF-2B
  • Output Shaft Size
    1.2500 in

Details

  • Mounting Type
    6-Bolt
  • Series
    Delta Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)