Motion
QAF08A107SO

TIMKEN
QAF08A107SO

Flange-Mount Roller Bearing Unit - 1-7/16 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
Mi Item #07570979
MFR #QAF08A107SO
Price$705.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAF08A107SO

Flange-Mount Roller Bearing Unit - 1-7/16 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
Mi Item #07570979
MFR #QAF08A107SO

Mfr description
QAF08A107SO BRG
  • Single Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide maximum positive locking power with minimal run out.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$705.89/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.5000 in
  • Bolt Circle Diameter  
    4.9500 in
  • Bolt Size
    0.5 in
  • Bore Diameter  
    1-7/16 in
  • Flange Thickness
    0.88 in
  • Length Through Bore
    2.75 in
  • Overall Height  
    4.6300 in
  • Overall Length
    4.6300 in
  • Overall Length Diameter  
    4.6300 in
  • Overall Width
    2.8700 in
  • Weight
    6.944 lbs

Details

  • Adapter Sleeve
    No
  • Additional Details
    O Seal - Medium Duty contact triple-lip seal made of high-strength urethane for superior abrasion resistance.
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder coat
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450401876
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    23400 lbf
  • Radial Static Load Capacity
    22400 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Seal Type
    Triple-lip contacting, self-purging urethane seal
  • Self Aligning
    Yes
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    883450401876
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)