Motion
QAPL08A107SO

TIMKEN
QAPL08A107SO

Pillow Block Roller Bearing Unit - 1-7/16 in Bore Dia., Cast Steel Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #07570984
MFR #QAPL08A107SO
Price$493.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAPL08A107SO

Pillow Block Roller Bearing Unit - 1-7/16 in Bore Dia., Cast Steel Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #07570984
MFR #QAPL08A107SO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$493.87/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.8750 in
  • Bolt Size
    0.5 in
  • Bore Diameter  
    1-7/16 in
  • Length Through Bore
    2.75 in
  • Max Bolt Hole Spacing
    6 in
  • Min Bolt Hole Spacing
    4.69 in
  • Outer Diameter Type
    Cylindrical
  • Overall Height  
    3.7300 in
  • Overall Length  
    6.8800 in
  • Overall Width
    2.8800 in
  • Weight
    6.724 lbs

Details

  • Adapter Sleeve
    No
  • Additional Details
    O Seal - Medium Duty contact triple-lip seal made of high-strength urethane for superior abrasion resistance.
  • Bearing Insert Material
    Steel
  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Cage Retainer Material
    Steel
  • Component Type
    Assembly
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Configuration
    2 Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Locking Device
    Set Screw
  • Locking Type
    Concentric (set screw) lock, single-collar
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    883450403672
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    23400 lbf
  • Radial Static Load Capacity
    22400 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Self Aligning
    Yes
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450403672

Overview

Mfr description
QAPL08A107SO BRG
  • Single Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide maximum positive locking power with minimal run out.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought