Motion
80AA1CL
80AA1CL
MI ITEM #07571126
MFR #80AA1CL
Price$36.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
80AA1CL
MI ITEM #07571126
MFR #80AA1CL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$36.49/each

Specifications

Dimensions

  • Hole Diameter
    0.268 in
  • Pin Diameter
    0.312 in
  • Weight
    0.20 lb

Details

  • Attachment Link Type
    Up & Down, Bent - One Side
  • Chain Number & Pitch
    12B / 3/4 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting
  • Material
    Carbon Steel
  • Number Of Holes
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Series
    AA-1
  • Standards Met
    ASME B29

Overview

Mfr description
80 AA-1 CONN LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought