Motion
85950
Zep Degreasers & Multipurpose Cleaner - Concentrated, Liquid, 20 gal, Drum, Butyl Scent
MI ITEM #07571195
MFR #85950
List Price$553.86/pl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep Degreasers & Multipurpose Cleaner - Concentrated, Liquid, 20 gal, Drum, Butyl Scent
MI ITEM #07571195
MFR #85950

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$553.86/pl for your price

Overview

Mfr description
85950 ZEP FORMULA 50 20GL
  • Rapidly removes dirt, grease and grime from a wide variety of surfaces
  • Dissolves and removes food grease and many industrial oils and greases
  • Can be used as a general-purpose cleaner, floor cleaner, wax and floor finish stripper, engine degreaser and for a variety of of other cleaning challenges
  • May be used by hand or through steam or pressure cleaning equipment, automatic scrubbers, etc.
  • Will not harm metal surfaces, including aluminum, when used as directed on the label
  • All detergents and wetting agents are completely biodegradable
  • Formulation does not contain petroleum or chlorinated solvents, excess caustic, or phosphates, and it is
  • non-toxic by ingestion
  • Manufacturer: Zep

Specifications

  • Product Types
    Cleaner and Degreaser
  • Form
    Liquid
  • Concentration
    Concentrated
  • Container Size
    20 gal (US)
  • Container Type
    Drum
  • Scent
    Butyl
  • Color
    Bluish Green
  • Application Instructions
    Floors, Walls, Unpainted Surfaces, Concrete, Engines, Machinery, Vents, Grills, Ovens, Fans
  • Chemical Type
    Water Based
  • Flammability
    Non Flammable
  • UPC_NO
    690858085955
  • Harmonization Code
    3402.90.3000
  • Application
    automotive repair shops, department stores, nursing homes & hospitals, child day care services, eating & drinking establishments, operators of apartment buildings, cleaning & maintenance services, hotels & motels, schools & educational facilities and sports & recreational clubs
  • Prop 65 Statement
    WARNING: This product can expose you to chemicals including ethylbenzene, which is/are known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
  • Weight
    191.11 lbs
  • Height
    28.25 in.
  • Length
    15.75 in.
  • Width
    15.75 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text