Motion
CIT-10-04-50

YUKEN
CIT-10-04-50

Hydraulic Check Valve - 6 psi Cracking Pressure, 60.8 gpm Max Flow, 25 psi Max Operating Pressure
MI ITEM #07571609
MFR #CIT-10-04-50
Your Price$209.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
CIT-10-04-50

Hydraulic Check Valve - 6 psi Cracking Pressure, 60.8 gpm Max Flow, 25 psi Max Operating Pressure
MI ITEM #07571609
MFR #CIT-10-04-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$209.47/each(List $240.89)

Overview

Mfr description
CIT-10-04-50 6 PSI JIS IN-LINE CHECK
  • ・Check valve - in-line\n・Max. operating pressure up to 25MPa (3,630psi)\n・Max. flow rate up to 230L/min (60.8gal/min)

Specifications

  • Cracking Pressure
    6 psi
  • Maximum Flow Rate
    60.8 gpm
  • Maximum Operating Pressure
    25 psi
  • Mounting Type
    Threaded Connection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought