Overview
Mfr description
DSPG-03-C-D24-10 SHUT OFF TYPE DIR VALVE
- ・Poppet type directional valve - shut-off\n・Max. operating pressure up to 25MPa (3,630psi)\n・Max. flow rate up to 80L/min (21.1gal/min)\n・Cartridge or sub-plate mounting re available
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data