Overview
Mfr description
S5-260044 HP HOSE ASSY 3/8" X 50FT
Specifications
- Hose TypeGrease
- Nominal Hose Inner Diameter
- Working Pressure4000 psi
- ManufacturerName (description attribute)Reelcraft
- Hose End 11/4 NPT Male
- Hose End 23/8 NPT Male
- Description Keyword1/4 NPT Male Inlet x 3/8 NPT Male Outlet
- Length50 ft
- UPC_NO699567023562
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data