Motion
207310

ANSELL
207310

General Purpose Work Glove - M or Size 8 Size, Nitrile Coated, Nitrile Material
Mi Item #07571864
MFR #207310
Price$8.97/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
207310

General Purpose Work Glove - M or Size 8 Size, Nitrile Coated, Nitrile Material
Mi Item #07571864
MFR #207310

Mfr description
207310 ACTIVARMR 27607 SIZE 8, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.97/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    9.68 to 10.7000 in, 246 to 272.00 mm
  • Men'S Size
    8
  • Size
    8
  • Women's Size
    8

Details

  • Additional Details
    Silicone-Free
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Application
    Automotive, Machinery and Equipment, Metal fabrication
  • Coating Material
    Nitrile
  • Description
    Heavy-duty nitrile-coated safety gloves, ensuring abrasion-resistant mechanical protection
  • Description Keyword
    Coated
  • Duty Type
    Heavy Duty
  • EN388
    4121 B
  • Finger Coverage
    Full Finger
  • Industry Use
    Automotive, Machinery and Equipment, Metal fabrication
  • Insulated
    No
  • Laundering Capability
    Reusable
  • Liner Color
    White
  • Liner Material
    Cotton
  • Lining Material
    Cotton
  • Manufacturer Catalog Number
    27-607
  • Material
    Nitrile
  • Material Type
    General Purpose Gloves
  • Palm Features
    Coated
  • Product Line
    Activarmr
  • Protection Type
    Abrasion, Mechanical
  • Reflective Or High Visibility
    No
  • Series
    ActivArmr 27-607
  • Standards Met
    EN 388, EN ISO 21420, 2020
  • Supported Or Unsupported
    Supported
  • Type
    Coated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)