Specifications
Dimensions
- Chain Pitch1.0000 in, 25.40 mm
- Mat Thickness8.636 mm
Details
- Chain MaterialXLG
- Chain Number1001
- Component StyleStraight Running
- Mat MaterialGreen Low Friction Acetal
- Percentage Open Area0 %
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)