Motion
9525T-09
9525T-09 Buckweld Gauntlet Thins Lined - 9, Brown
MI ITEM #07572047
MFR #9525T-09
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9525T-09 Buckweld Gauntlet Thins Lined - 9, Brown
MI ITEM #07572047
MFR #9525T-09

Mfr description
9525T-9 BUCKWELD WINTER WELDING GLOVE SZ
  • 3M Thinsulate™ C100 lining
  • Split elk hide
  • Clute cut with straight thumb
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    13
  • Size
    9
  • Weight
    0.7

Details

  • Color
    Brown
  • Country of Origin
    CANADA
  • Lining Material
    Thinsulate™ C100
  • Manufacturer Upc Number
    065537827841
  • UPC_NO
    065537827841

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)