Motion
54252 DISC 2" 60G 947A TSM CUBITRON

3M
54252 DISC 2" 60G 947A TSM CUBITRON

Quick Change Disc - 2.0000 in Disc Diameter, Ceramic Abrasive Material, Poly-Cotton Backing Material, 60+ Grit, Red Color
MI ITEM #07572289
MFR #54252 DISC 2" 60G 947A TSM CUBITRON
Your Price$2.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
54252 DISC 2" 60G 947A TSM CUBITRON

Quick Change Disc - 2.0000 in Disc Diameter, Ceramic Abrasive Material, Poly-Cotton Backing Material, 60+ Grit, Red Color
MI ITEM #07572289
MFR #54252 DISC 2" 60G 947A TSM CUBITRON

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.65/each(List $3.05)

Overview

Mfr description
54252 DISC 2" 60G 947A TSM CUBITRON
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain (PSG) maintains super-sharp points that cut exceptionally fast with less pressure
  • ​Disc life is significantly longer, completing more parts per disc and requiring fewer disc changes
  • ​Grinding aid incorporated on the disc minimizes grinding temperatures for stainless steel and other heat-sensitive alloys
  • ​Roloc™ quick attachment system provides for easy disc changes between grades or applications
  • ​Backing supports medium to high pressure grinding applications and 2-ply construction provides added durability for edge work

Specifications

  • Disc Diameter
  • Grit Number
    60+
  • Max Rpm
    25000 rpm
  • Abrasive Material
    Precision Shaped Ceramic
  • Backing Material
    Poly-Cotton
  • Backing Weight
    X
  • Color
    Red
  • Overall Diameter
    2 in
  • Manufacturer Upc Number
    00051141542522
  • UPC_NO
    00051141542522
  • Application
    Deflashing, Surface Finishing
  • Attachment Method
    TSM
  • Mounting Type
    TSM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text