Motion
00062 FL6H PELTOR AUDIO INPUT CABLE

3M
00062 FL6H PELTOR AUDIO INPUT CABLE

3M™ PELTOR™ Audio Input Cable FL6H, 3.5mm Mono Plug 1 EA/Case
MI ITEM #07572674
MFR #00062 FL6H PELTOR AUDIO INPUT CABLE
List Price$76.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00062 FL6H PELTOR AUDIO INPUT CABLE

3M™ PELTOR™ Audio Input Cable FL6H, 3.5mm Mono Plug 1 EA/Case
MI ITEM #07572674
MFR #00062 FL6H PELTOR AUDIO INPUT CABLE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$76.47/each for your price

Overview

Mfr description
00062 FL6H PELTOR AUDIO INPUT CABLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • A patch cable that connects certain PELTOR headsets to microphones, radios or other personal entertainment devices (listen only)
  • For use with PELTOR headsets that have an available J22 auxiliary port
  • Convenient 3.5mm mono plug is compatible with many common devices
  • 36-inch straight cable
  • Meets UL specifications

Specifications

  • Type
    Cable
  • Auxiliary Input
    J22
  • Color
    Black
  • Comp
    3.5mm auxiliary port
  • Intrinsically Safe Standard
    No
  • Plug Type
    3.5mm Mono
  • Standards Met
    CE Approved
  • Manufacturer Upc Number
    07318640000629
  • Minimum Order Quantity
    1
  • Product Types
    Cable
  • UPC_NO
    07318640000629
  • Weight
    0.067 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought