Motion
CDVM5L40-100-25DZ

SMC CORP OF AMERICA
CDVM5L40-100-25DZ

Round Body Repairable Air Cylinder - 40 mm Bore, 100 mm Stroke, Axial Foot Mount
Mi Item #07572939
MFR #CDVM5L40-100-25DZ
Price$194.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDVM5L40-100-25DZ

Round Body Repairable Air Cylinder - 40 mm Bore, 100 mm Stroke, Axial Foot Mount
Mi Item #07572939
MFR #CDVM5L40-100-25DZ

Mfr description
CDVM5L40-100-25DZ
  • Valve mounted, double acting single rod cylinder
  • Bore sizes (mm): 20, 25, 32, 40
  • Available with one-touch fittings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.83/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Stroke  
    100 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Axial Foot
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CVM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)