Motion
CDG5EA63TFSV-100

SMC CORP OF AMERICA
CDG5EA63TFSV-100

CG5 CDG5EA63TFSV-100 with 63 mm Bore Size
Mi Item #07573495
MFR #CDG5EA63TFSV-100
Price$313.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG5EA63TFSV-100

CG5 CDG5EA63TFSV-100 with 63 mm Bore Size
Mi Item #07573495
MFR #CDG5EA63TFSV-100

Mfr description
CDG5EA63TFSV-100
  • Double acting, single rod CG5-S cylinder
  • All stainless steel external parts
  • Special scraper prevents water from entering cylinder
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$313.00/each

Specifications

Dimensions

  • Bore Diameter
    2.4800 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Magnetic Piston
  • Body Type
    Round Body
  • Bracket 1
    Integral Clevis
  • Clean Series
    Food Grade
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    TFSV-100
  • Lock Type
    No Lock
  • Magnet
    Built-in
  • Mounting Type
    Clevis Integrated Type
  • Operating Pressure Range
    1 to 0.05 MPa
  • Options Included
    Air Cushion, Fkm Seals, Food Grade Grease, Magnetic Piston
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    No
  • Rod Gender
    Male
  • Rod Thread Standard
    Metric
  • Rod Type
    Single Rod
  • Series
    CG5
  • Special Applications
    Washdown | Corrosion Resistant
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)