Motion
201615
Crossfire M6A Safety Glasse - Hard Coat, Pearl Gray Frame/Temple Color, Polycarbonate
Mi Item #07573598
MFR #201615
Price$17.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crossfire M6A Safety Glasse - Hard Coat, Pearl Gray Frame/Temple Color, Polycarbonate
Mi Item #07573598
MFR #201615

Mfr description
201615 SAF/GLA M6A I/O LENS PEARL GRAY
  • Sleek, full-frame design for maximum protection
  • Rubber nose pad for all day comfort
  • Hard coat polycarbonate lens protects against scratches
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.10/each

Specifications

Dimensions

  • Weight
    0.08 lbs, 0.04 kg

Details

  • Additional Details
    Lens Coating: Hard Coat;Lens Material: Polycarbonate;UV Protection: 99.9% UVA;UVB;Compliance: ANSI Z87.1;Nosepiece: Rubber
  • ANSI Rating
    ANSI Z87.1
  • Approval Listing Regulations
    ANSI Z87.1
  • Comfort Features
    Rubber Nose Piece
  • Description
    Full frame safety glasses with Pearl Gray frame and I/O Mirror lens
  • Frame Color
    Pearl Gray
  • Frame Color Family
    Gray
  • Frame Style
    Full Frame
  • Frame Temple Color
    Pearl Gray
  • Frame Type
    Full Frame
  • Lens Coating
    Hard Coat
  • Lens Color Family
    Mirror
  • Lens Material
    Polycarbonate
  • Lens Shade
    I, O Mirror
  • Manufacturer Stock Number
    201615
  • Noisepiece Type
    Rubber
  • Product Line
    Crossfire
  • Series
    M6A
  • Specialty Features
    Hard Coat, UV Protection
  • Standards Met
    ANSI Z87.1
  • Temple Adjustment
    Fixed
  • Temple Color
    Pearl Gray
  • Type
    Full Frame
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)