Motion
66253370017

NORTON ABRASIVES
66253370017

5 x .050 x 7/8 In. DiaLast RightCut Right Angle Cut-Off Wheel Diamond T Type 01/41
MI ITEM #07573974
MFR #66253370017
Price$267.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253370017

5 x .050 x 7/8 In. DiaLast RightCut Right Angle Cut-Off Wheel Diamond T Type 01/41
MI ITEM #07573974
MFR #66253370017

Mfr description
66253370017 NOR-DIALAST T01
  • A combination of high-quality diamonds and advanced vacuum-brazed single-layer bond technology retains the diamond for longer wheel life with less sparks
  • Environmentally friendly cutting and grinding
  • minimal dust and debris generation vs. conventional abrasives for less clean up and safer working conditions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$267.53/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Center Hole Diameter  
    7/8 in
  • Hole Size
    7/8 in
  • Overall Diameter
    5 in
  • Overall Thickness
    .050 in
  • Weight
    0.3 lb
  • Wheel Diameter  
    5 in
  • Wheel Thickness  
    .050 in

Details

  • Abrasive Material
    Diamond
  • Abrasive Type
    Cut-Off Wheels,Metal Fab Grinding & Cutting Wheels
  • Application
    Cut-Off
  • Color
    Blue
  • Country of Origin
    China
  • Description Keyword
    Wheel, Cut-Off Wheel, Right Angle Wheel, Right Angle Cut-Off Wheel, RightCut Wheel, Cutting Wheel
  • ECCN
    EAR99
  • Grade
    T
  • Harmonization Code
    6804.21
  • Manufacturer Stock Number
    66253370017
  • Manufacturer Upc Number
    662533700170
  • Max Rpm
    13580 rpm
  • Mineral Type
    Diamond
  • Package Quantity
    1
  • Product Types
    Cut-Off Wheels,Metal Fab Grinding & Cutting Wheels
  • Specification
    DIALECT
  • Type
    Type 01/41
  • UPC_NO
    66253370017
  • Wheel Color
    Blue
  • Wheel Type
    Type 01/41

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)