Motion
GRG8210024.00

GROVE GEAR
GRG8210024.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 100:1 Ratio, 2.0600 in Center Distance, Solid Shaft Input, 0.5000 in Input Size, Solid Output, 1.0000 in Output Size, Right Hand Output
Mi Item #07574082
MFR #GRG8210024.00
Price$1,739.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG8210024.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 100:1 Ratio, 2.0600 in Center Distance, Solid Shaft Input, 0.5000 in Input Size, Solid Output, 1.0000 in Output Size, Right Hand Output
Mi Item #07574082
MFR #GRG8210024.00

Mfr description
GRG-B821-100R GEAR REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,739.25/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Case Size
    821
  • Center Distance
    2.0600 in
  • Input Size
    0.5000 in
  • Keyway Size
    3/16 x 1.3800 in
  • Manufacturer Reducer Size
    821
  • Maximum Output RPM
    17 rpm
  • Maximum Output Torque
    439 in/lb;49.6 nm
  • Nominal Ratio
    100:1
  • Output Size
    1.0000 in
  • Overhung Load
    1580 lbs
  • Ratio
    100:1
  • Service Factor
    1
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Shipping Dimensions Height
    10.5000 in;266.70 mm
  • Shipping Dimensions Length
    10.6900 in;271.50 mm
  • Shipping Dimensions Width
    9.0600 in;230.10 mm
  • Weight
    25 lbs, 11.34 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    0.217 hp
  • Horsepower Rating Normal Duty
    0.217 hp
  • Housing Material
    Cast Iron
  • Input Style
    Solid Shaft
  • Input Type
    Solid Shaft
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GRG-B821-100-R
  • Max Input Horsepower
    0.217 hp
  • Mounting Type
    Base
  • Output
    0.122 hp;0.091 kw
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Right Hand
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    7028.19 N, 1580 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Style
    Solid Shaft
  • Torque Rating (in-lb)
    439 in-lbs;49.6 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)