Motion
C6-35TSA-48-09
Trougher Equal Self Aligner Idler Complete Assembly - CEMA C Rating, 35 ° Trough Angle, 6 in Roll Diameter, 48 in Belt Width
Mi Item #07574105
MFR #C6-35TSA-48-09
Price$1,652.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trougher Equal Self Aligner Idler Complete Assembly - CEMA C Rating, 35 ° Trough Angle, 6 in Roll Diameter, 48 in Belt Width
Mi Item #07574105
MFR #C6-35TSA-48-09

Mfr description
C6-35TSA-48-09 CEMA C EQ SELF-ALIGNER
  • Patented triple labytinth seal design is grease filled to protect the bearing from contaminents.
  • 600 Gauge tubing for CEMA C & D Idler cans
  • Martin Idler frames are designed to maintain an optimum conveyor belt profile (which) promotes a lower rolling resistance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,652.57/each

Specifications

Dimensions

  • Angle
    35
  • Belt Width  
    48 in
  • Distance Between Mounting Holes
    57 in
  • Overall Width
    59 in
  • Roll Diameter  
    6 in
  • Roller Diameter
    6 in
  • Roller Length
    17.63 in
  • Shaft Diameter
    20 mm
  • Storage Dimension Length
    59 in
  • Storage Dimension Width
    11 in
  • Total Frame Width
    59 in
  • Weight
    119 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    35 °
  • Idler Type
    Trougher Equal Self Aligner
  • Material
    Steel
  • Shell Material
    Steel
  • Trough Angle Degrees
    35 °
  • UPC_NO
    697950839172
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)