Motion
K22X29X16-A/0-7

INA (SCHAEFFLER)
K22X29X16-A/0-7

Needle Roller Cage Assembly - 22 mm Bore, 29 mm OD, 16 mm Width
MI ITEM #07574136
MFR #K22X29X16-A/0-7
Price$34.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K22X29X16-A/0-7

Needle Roller Cage Assembly - 22 mm Bore, 29 mm OD, 16 mm Width
MI ITEM #07574136
MFR #K22X29X16-A/0-7

Mfr description
K22X29X16 CAGE & ROLLER ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.36/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Outside Diameter  
    29 mm
  • Overall Width  
    16 mm
  • Weight
    0.727 oz

Details

  • Bore Type
    Straight
  • Long Description
    The K22X29X16-A/0-7 Needle Roller Cage Assembly features a 22 mm bore diameter, 29 mm outside diameter, 16 mm overall width, and weighs 0.727 oz, making it ideal for transmission and gear support systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K22X29X16-A/0-7
  • Manufacturer Product Page
  • Max Rpm
    19200 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    K

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)