Motion
1000-2XL
General Purpose Work Gloves - 2X-Large Size
Mi Item #07574316
MFR #1000-2XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - 2X-Large Size
Mi Item #07574316
MFR #1000-2XL

Mfr description
1000-2XL, FIRE ATTACK, SZ. 2XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Material Type
    General Purpose Gloves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)