Motion
BSA 205 CGB

SKF
BSA 205 CGB

Angular Contact Bearing - 25 mm Bore, 52 mm OD, 15 mm Width, Open, Without Snap Ring, 62 ° Contact Angle
Mi Item #07574352
MFR #BSA 205 CGB
Price$812.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BSA 205 CGB

Angular Contact Bearing - 25 mm Bore, 52 mm OD, 15 mm Width, Open, Without Snap Ring, 62 ° Contact Angle
Mi Item #07574352
MFR #BSA 205 CGB

Mfr description
BSA 205 CGB BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$812.80/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    62 °
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Weight
    0.32 lbs, 0.145 kg

Details

  • Ball Retainer Material
    Non-Metallic
  • Ball Screw Application
    Yes
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Max Rpm
    11 000 rpm
  • Maximum Operating RPM
    11 000 rpm
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    22.4 kN, 5 036 lbf
  • Radial Static Load Capacity
    52 kN, 11 690 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    BSA
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)