Overview
Mfr description
MY1B25TN-1400Z CYLINDER
Specifications
- SeriesMY1
- Country of OriginUS
- Guide TypeBasic Guide - Standard
- Bore Diameter
- Stroke
- Port Thread StandardNPT
- Piping TypeStandard Piping
- Stroke Adjuster TypeWithout adjusting unit
- Manufacturer Catalog
- Manufacturer Product Page
- Suffix For StrokeBoth ends
- Made to OrderYes
- Product TypeRodless Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data